Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap HT No.2 U Screw
  • Hand Tap HT No.2 U Screw
  • Hand Tap HT No.2 U Screw

Hand Tap HT No.2 U Screw HT 2 1/4-4 1/2UNC(OH4) #2

by OSG
5.00 (4)
Item.#
09011116
Mfr.#
HT 2 1/4-4 1/2UNC(OH4) #2
Package Qty.
1PC
Ship pack of
1
1,049.90 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Angle Width K (mm)
35
Shank Diameter d (phi mm)
44
Overall Length L (mm)
205
Number of Flutes
4
Lower Neck Part L1 (mm)
108
Material
HSS (high speed steel) HSS
Screw Length Lc (mm)
79
Pricision
OH4
Nominal Designation
UNC 2-1/4-4-1/2
Point
Medium
Angle Length Lk (mm)
38
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Threaded work of machine parts
5
From Japan
On 2017-03-07 21:30:08
Inferiority is not even if it was used for the aircraft compared to the USA product.
This review is about item#9008955.
It was used to make the adapter of the Schrader valve.
5
From Japan
On 2014-07-07 13:24:22
Opponent was a good sharpness even SUS304.
This review is about item#09009271.
Screw adapter for attachment of overseas sensor
5
From Japan
On 2012-03-05 15:34:26
Because it was a screw that can not be found in too much standard, it survived anyway were available immediately. Sharpness was good. It did things that can be enough to satisfy even the price basis for goods.
This review is about item#09009271.
Tap work
5
From Japan
On 2011-02-14 12:34:35
Since it is a manufacturer goods it is also good cutting ability. This and I do not even trouble to say.
This review is about item#09008596.