Buy more than* S$200* and get FREE SHIPPING

  • HSS Hand Tap
  • HSS Hand Tap
  • HSS Hand Tap

HSS Hand Tap HT 3-4UNC(OH4) #3

by OSG
Item.#
09011283
Mfr.#
HT 3-4UNC(OH4) #3
Package Qty.
1PC
Ship pack of
1
2,199.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Point
Top
Nominal Designation
UNC 3-4
Lower Neck Part L1 (mm)
130
Angle Width K (mm)
46
Shank Diameter d (phi mm)
58
Overall Length L (mm)
245
Chamfer
1.5P
Material
HSS (high speed steel) HSS
Number of Flutes
4
Angle Length Lk (mm)
50
Screw Length Lc (mm)
89
Pricision
OH4