Buy more than* S$200* and get FREE SHIPPING

  • HSS Hand Tap
  • HSS Hand Tap
  • HSS Hand Tap

HSS Hand Tap HT 4-4UNC(OH4) #3

by OSG
Item.#
09011441
Mfr.#
HT 4-4UNC(OH4) #3
Package Qty.
1PC
Ship pack of
1
4,379.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Point
Top
Lower Neck Part L1 (mm)
146
Angle Width K (mm)
50
Shank Diameter d (phi mm)
65
Overall Length L (mm)
275
Number of Flutes
6
Chamfer
1.5P
Material
HSS (high speed steel) HSS
Angle Length Lk (mm)
52
Screw Length Lc (mm)
89
Pricision
OH4
Nominal Designation
UNC 4-4