Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • HSS Hand Tap
  • HSS Hand Tap
  • HSS Hand Tap

HSS Hand Tap HT 4-8UN(OH3) #3

by OSG
Item.#
09011484
Mfr.#
HT 4-8UN(OH3) #3
Package Qty.
1PC
Ship pack of
1
4,639.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Point
Top
Lower Neck Part L1 (mm)
106
Angle Width K (mm)
50
Shank Diameter d (phi mm)
65
Overall Length L (mm)
255
Number of Flutes
6
Chamfer
1.5P
Material
HSS (high speed steel) HSS
Angle Length Lk (mm)
52
Screw Length Lc (mm)
79
Pricision
OH3
Nominal Designation
UN 4-8