Buy more than* S$200* and get FREE SHIPPING

  • HAND TAP (GENERAL PURPOSE HSS) # 1 LEFT HAND THREADS
  • HAND TAP (GENERAL PURPOSE HSS) # 1 LEFT HAND THREADS
  • HAND TAP (GENERAL PURPOSE HSS) # 1 LEFT HAND THREADS

HAND TAP (GENERAL PURPOSE HSS) # 1 LEFT HAND THREADS HT M2x0.4(OH1)-L #1

by OSG
4.83 (6)
Item.#
09011581
Mfr.#
HT M2x0.4(OH1)-L #1
Package Qty.
1PC
Ship pack of
1
23.45 SGD
ADD TO CART
Shipped after 2017-12-25
Now we ship to...
...see all
Item Feature
Chamfer Lcf
9P
Screw Diameter
M2
Material
HSS (high speed steel) HSS
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Overall Length L (mm)
40
Number of Flutes
3
Pitch
0.4
Angle Length Lk (mm)
5
Screw Length Lc (mm)
8
Pricision
OH1
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
To create motorcycle parts
5
From Japan
On 2017-02-16 11:35:33
I bought it to fix the left screw such as a turn buckle, I am satisfied.
This review is about item#9012464.
When the blade mounting nut of the grass cutter wears out, weld the outside by welding and correct the screw thread deformed by heat.
4
From Japan
On 2015-10-19 16:13:57
The reverse screw (left screw) tap is sold at a nearby mass merchandising store because it is not sold.
This review is about item#09012464.
Hole of the mirror of the motorcycle
5
From Japan
On 2015-04-03 14:57:32
It was very speedy.
This review is about item#09012744.
Left hand screw tap
5
From Japan
On 2014-05-13 19:04:51
The sharpness was outstanding and it was easy to work. The price is reasonable, but I feel like Torrington thinking about workability.
This review is about item#09013146.
Mainly fixing the internal thread
5
From Japan
On 2011-02-02 12:37:40
I did not feel a problem in particular. Because there is a tap for the left screw, I want you to prepare dice as well.
This review is about item#09012945.
Used as a tap for screwing the rod end.
5
From Japan
On 2010-12-15 23:56:49
Sharpness was smooth and smoothly tapped.
This review is about item#09012701.