Buy more than* S$200* and get FREE SHIPPING

  • Hand Thread Tap for Left-Hand Screw
  • Hand Thread Tap for Left-Hand Screw
  • Hand Thread Tap for Left-Hand Screw

Hand Thread Tap for Left-Hand Screw HT M6x1(OH2)-L #2

by OSG
Item.#
09012315
Mfr.#
HT M6x1(OH2)-L #2
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Nominal Dimension
M6
Thread Pitch (mm)
1
Screw Length Lc (mm)
19
Shank Diameter d (phi mm)
6
Pricision
OH2
Overall Length L (mm)
62
Pitch
1
Screw Type
M
Angle Length Lk (mm)
7
Angle Width K (mm)
4.5
Lower Neck Part L1 (mm)
29
Material
HSS (high speed steel) HSS
Type
Middle tap
Number of Flutes
3
Screw Diameter
M6