HAND TAP (GENERAL PURPOSE HSS) # 1 LEFT HAND THREADS HT M6x0.5(OH1)-L #1
(6)
Item.#
09012385
Mfr.#
HT M6x0.5(OH1)-L #1
Package Qty.
1PC
Ship pack of
1
Item Feature
Chamfer Lcf
9P
Number of Flutes
3
Pitch
0.5
Lower Neck Part L1 (mm)
29
Angle Width K (mm)
4.5
Pricision
OH1
Overall Length L (mm)
62
Screw Diameter
M6
Material
HSS (high speed steel) HSS
Angle Length Lk (mm)
7
Shank Diameter d (phi mm)
6
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
5
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
6 Customer Reviews
The reviews are automatic translation.
To create motorcycle parts
From Japan
On 2017-02-16 11:35:33
I bought it to fix the left screw such as a turn buckle, I am satisfied.
When the blade mounting nut of the grass cutter wears out, weld the outside by welding and correct the screw thread deformed by heat.
From Japan
On 2015-10-19 16:13:57
The reverse screw (left screw) tap is sold at a nearby mass merchandising store because it is not sold.
Hole of the mirror of the motorcycle
From Japan
On 2015-04-03 14:57:32
It was very speedy.
Left hand screw tap
From Japan
On 2014-05-13 19:04:51
The sharpness was outstanding and it was easy to work. The price is reasonable, but I feel like Torrington thinking about workability.
Mainly fixing the internal thread
From Japan
On 2011-02-02 12:37:40
I did not feel a problem in particular. Because there is a tap for the left screw, I want you to prepare dice as well.
Used as a tap for screwing the rod end.
From Japan
On 2010-12-15 23:56:49
Sharpness was smooth and smoothly tapped.
Customers Who Bought This Item Also Bought
Top