Buy more than* S$200* and get FREE SHIPPING

  • HAND TAP (GENERAL PURPOSE HSS) # 1 LEFT HAND THREADS
  • HAND TAP (GENERAL PURPOSE HSS) # 1 LEFT HAND THREADS
  • HAND TAP (GENERAL PURPOSE HSS) # 1 LEFT HAND THREADS

HAND TAP (GENERAL PURPOSE HSS) # 1 LEFT HAND THREADS HT M9x1.25(OH2)-L #1

by OSG
4.83 (6)
Item.#
09012622
Mfr.#
HT M9x1.25(OH2)-L #1
Package Qty.
1PC
Ship pack of
1
23.73 SGD
ADD TO CART
Shipped after 2017-03-07
Now we ship to...
...see all
Item Feature
Chamfer Lcf
9P
Material
HSS (high speed steel) HSS
Angle Length Lk (mm)
8
Screw Length Lc (mm)
22
Pricision
OH2
Number of Flutes
4
Pitch
1.25
Lower Neck Part L1 (mm)
38
Angle Width K (mm)
5.5
Shank Diameter d (phi mm)
7
Overall Length L (mm)
72
Screw Diameter
M9
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
In part the creation of bike
5
From Japan
On 2017-02-16 11:35:33
I bought the correction of left-hand thread, such as turnbuckles, we are satisfied.
This review is about item#9012464.
When the blade mounting nut of the mower is worn, the external and build-up welding, to modify the thread was deformed by heat.
4
From Japan
On 2015-10-19 16:13:57
Tap of reverse screw (left-hand thread) is helpful because it does not sell in the nearby retailers.
This review is about item#09012464.
Holes in the bike mirror
5
From Japan
On 2015-04-03 14:57:32
We were able to very quickly.
This review is about item#09012744.
Left-hand thread hand tap
5
From Japan
On 2014-05-13 19:04:51
Sharpness is was easy to work with outstanding. Price is also decent, but I feel the break even considering the workability.
This review is about item#09013146.
Mainly modification of the female thread
5
From Japan
On 2011-02-02 12:37:40
In particular, the problem did not feel. It is a dice want be prepared because there is tap for the left-hand thread.
This review is about item#09012945.
Use to tap fresh for screwing the rod end.
5
From Japan
On 2010-12-15 23:56:49
Sharpness was able to smooth to tap fresh well.
This review is about item#09012701.