Buy more than* S$200* and get FREE SHIPPING

  • Hand Thread Tap for Left-Hand Screw
  • Hand Thread Tap for Left-Hand Screw
  • Hand Thread Tap for Left-Hand Screw

Hand Thread Tap for Left-Hand Screw HT M10x1.5(OH2)-L #3

by OSG
Item.#
09012726
Mfr.#
HT M10x1.5(OH2)-L #3
Package Qty.
1PC
Ship pack of
1
23.44 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Angle Width K (mm)
5.5
Lower Neck Part L1 (mm)
41
Shank Diameter d (phi mm)
7
Screw Type
M
Number of Flutes
4
Nominal Dimension
M10
Pitch
1.5
Type
Top tap
Angle Length Lk (mm)
8
Screw Length Lc (mm)
24
Chamfer
1.5P
Pricision
OH2
Overall Length L (mm)
75
Screw Diameter
M10
Thread Pitch (mm)
1.5
Material
HSS (high speed steel) HSS