|
HAND TAP (GENERAL PURPOSE HSS) # 1 LEFT HAND THREADS HT M14x2(OH2)-L #1
(6)
- Item.#
- 09013146
- Mfr.#
- HT M14x2(OH2)-L #1
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Chamfer Lcf
- 9P
- Material
- HSS (high speed steel) HSS
- Angle Length Lk (mm)
- 11
- Screw Length Lc (mm)
- 30
- Pricision
- OH2
- Number of Flutes
- 4
- Pitch
- 2
- Lower Neck Part L1 (mm)
- 48
- Angle Width K (mm)
- 8
- Shank Diameter d (phi mm)
- 10.5
- Overall Length L (mm)
- 88
- Screw Diameter
- M14
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
5 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

6 Customer Reviews
The reviews are automatic translation.
To create motorcycle parts
From Japan
On 2017-02-16 11:35:33
I bought it to fix the left screw such as a turn buckle, I am satisfied.
When the blade mounting nut of the grass cutter wears out, weld the outside by welding and correct the screw thread deformed by heat.
From Japan
On 2015-10-19 16:13:57
The reverse screw (left screw) tap is sold at a nearby mass merchandising store because it is not sold.
Hole of the mirror of the motorcycle
From Japan
On 2015-04-03 14:57:32
It was very speedy.
Left hand screw tap
From Japan
On 2014-05-13 19:04:51
The sharpness was outstanding and it was easy to work. The price is reasonable, but I feel like Torrington thinking about workability.
Mainly fixing the internal thread
From Japan
On 2011-02-02 12:37:40
I did not feel a problem in particular. Because there is a tap for the left screw, I want you to prepare dice as well.
Used as a tap for screwing the rod end.
From Japan
On 2010-12-15 23:56:49
Sharpness was smooth and smoothly tapped.
Customers Who Bought This Item Also Bought