Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand Thread Tap for Left-Hand Screw
  • Hand Thread Tap for Left-Hand Screw
  • Hand Thread Tap for Left-Hand Screw

Hand Thread Tap for Left-Hand Screw HT M16x2(OH2)-L #2

by OSG
Item.#
09013435
Mfr.#
HT M16x2(OH2)-L #2
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Shank Diameter d (phi mm)
12.5
Pricision
OH2
Overall Length L (mm)
95
Pitch
2
Nominal Dimension
M16
Thread Pitch (mm)
2
Screw Length Lc (mm)
32
Screw Type
M
Material
HSS (high speed steel) HSS
Type
Middle tap
Number of Flutes
4
Screw Diameter
M16
Angle Length Lk (mm)
13
Angle Width K (mm)
10
Lower Neck Part L1 (mm)
52