Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spiral Threaded Tap
  • Spiral Threaded Tap
  • Spiral Threaded Tap

Spiral Threaded Tap VP-LT-NRT RH7 P M10x1.25x100

by OSG
Item.#
09017443
Mfr.#
VP-LT-NRT RH7 P M10x1.25x100
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
Homo processing
Angle Width K (mm)
2.5
Pricision
OH1
Screw Diameter
M2
Angle Length Lk (mm)
5
Helix Angle (Degree)
45 to 49
Material
High vanadium HSS (high speed steel) HSSE
Shank Diameter d (phi mm)
3
Overall Length L (mm)
100
Pitch (mm)
0.4