Buy more than* S$200* and get FREE SHIPPING

  • Spiral Threaded Tap
  • Spiral Threaded Tap
  • Spiral Threaded Tap

Spiral Threaded Tap VP-LT-NRT RH7 B M10x1.25x100

by OSG
Item.#
09017452
Mfr.#
VP-LT-NRT RH7 B M10x1.25x100
Package Qty.
1PC
Ship pack of
1
50.90 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
Homo processing
Pricision
OH2
Screw Diameter
M2.5
Angle Length Lk (mm)
5
Shank Diameter d (phi mm)
3
Helix Angle (Degree)
45 to 49
Material
High vanadium HSS (high speed steel) HSSE
Overall Length L (mm)
100
Pitch (mm)
0.45
Angle Width K (mm)
2.5