Buy more than* S$200* and get FREE SHIPPING

  • Spiral Threaded Tap
  • Spiral Threaded Tap
  • Spiral Threaded Tap

Spiral Threaded Tap VP-LT-NRT RH7 B M10x1.25x150

by OSG
Item.#
09017477
Mfr.#
VP-LT-NRT RH7 B M10x1.25x150
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
Homo processing
Angle Length Lk (mm)
6
Shank Diameter d (phi mm)
4
Overall Length L (mm)
120
Pitch (mm)
0.5
Lower Neck Part L1 (mm)
59
Helix Angle (Degree)
45 to 49
Material
High vanadium HSS (high speed steel) HSSE
Angle Width K (mm)
3.2
Pricision
OH2
Screw Diameter
M3
Screw Length Lc (mm)
5