Buy more than* S$200* and get FREE SHIPPING

  • Spiral Threaded Tap
  • Spiral Threaded Tap
  • Spiral Threaded Tap

Spiral Threaded Tap VP-LT-NRT RH7 P M10x1x100

by OSG
Item.#
09017486
Mfr.#
VP-LT-NRT RH7 P M10x1x100
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
Homo processing
Angle Width K (mm)
4
Pricision
OH2
Screw Diameter
M4
Screw Length Lc (mm)
7
Angle Length Lk (mm)
7
Helix Angle (Degree)
45 to 49
Material
High vanadium HSS (high speed steel) HSSE
Shank Diameter d (phi mm)
5
Overall Length L (mm)
120
Pitch (mm)
0.7
Lower Neck Part L1 (mm)
60