Buy more than* S$200* and get FREE SHIPPING

  • Spiral Threaded Tap
  • Spiral Threaded Tap
  • Spiral Threaded Tap

Spiral Threaded Tap VP-LT-NRT RH7 P M10x1x150

by OSG
Item.#
09017504
Mfr.#
VP-LT-NRT RH7 P M10x1x150
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
Homo processing
Angle Width K (mm)
4.5
Pricision
OH2
Screw Diameter
M6
Shape
M4 to M6 will be projecting center.
Lower Neck Part L1 (mm)
62
Helix Angle (Degree)
45 to 49
Material
High vanadium HSS (high speed steel) HSSE
Shank Diameter d (phi mm)
6
Overall Length L (mm)
120
Pitch (mm)
1
Screw Length Lc (mm)
10
Angle Length Lk (mm)
7