Buy more than* S$200* and get FREE SHIPPING

  • Spiral Threaded Tap
  • Spiral Threaded Tap
  • Spiral Threaded Tap

Spiral Threaded Tap VP-LT-NRT RH8 B M12x1.75x150

by OSG
Item.#
09017531
Mfr.#
VP-LT-NRT RH8 B M12x1.75x150
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
Homo processing
Pricision
OH3
Screw Diameter
M10
Lower Neck Part L1 (mm)
65
Angle Width K (mm)
5.5
Helix Angle (Degree)
45 to 49
Material
High vanadium HSS (high speed steel) HSSE
Overall Length L (mm)
150
Pitch (mm)
1.25
Angle Length Lk (mm)
8
Shank Diameter d (phi mm)
7