Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Spiral Threaded Tap
  • Spiral Threaded Tap
  • Spiral Threaded Tap

Spiral Threaded Tap VP-LT-NRT RH8 P M12x1.75x200

by OSG
Item.#
09017547
Mfr.#
VP-LT-NRT RH8 P M12x1.75x200
Package Qty.
1PC
Ship pack of
1
64.53 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
Homo processing
Pitch (mm)
1.75
Angle Length Lk (mm)
9
Shank Diameter d (phi mm)
8.5
Overall Length L (mm)
150
Helix Angle (Degree)
45 to 49
Material
High vanadium HSS (high speed steel) HSSE
Lower Neck Part L1 (mm)
68
Angle Width K (mm)
6.5
Pricision
OH3
Screw Diameter
M12