Buy more than* S$200* and get FREE SHIPPING

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH8 P M3x0.5

by OSG
Item.#
09018764
Mfr.#
NRT RH8 P M3x0.5
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-06-08
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
46
Pitch (mm)
0.5
Chamfer Lcf
4P (for through-hole)
Angle Width K (mm)
3.2
Shank Diameter d (phi mm)
4
Pricision
RH8
Screw Diameter
M3
Material
High-speed steel (HSS)
Angle Length Lk (mm)
6
Screw Length Lc (mm)
9
Surface Processing
Homo processing