Buy more than* S$200* and get FREE SHIPPING

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH3 P M3.5x0.6

by OSG
Item.#
09018782
Mfr.#
NRT RH3 P M3.5x0.6
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
4
Pricision
RH3
Screw Diameter
M3.5
Material
High-speed steel (HSS)
Angle Length Lk (mm)
6
Screw Length Lc (mm)
9
Surface Processing
Homo processing
Overall Length L (mm)
48
Pitch (mm)
0.6
Chamfer Lcf
4P (for through-hole)
Angle Width K (mm)
3.2