Buy more than* S$200* and get FREE SHIPPING

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH4 B M5x0.8

by OSG
3.50 (2)
Item.#
09018852
Mfr.#
NRT RH4 B M5x0.8
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Chamfer
2P
Screw Diameter
M5
Pitch (mm)
0.8
Chamfer Lcf
2P (blind hole for)
Angle Width K (mm)
4.5
Surface Processing
Homo processing
Overall Length L (mm)
60
Lower Neck Part L1 (mm)
22
Material
High-speed steel (HSS)
Angle Length Lk (mm)
7
Shank Diameter d (phi mm)
5.5
Pricision
RH4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
2
From Japan
On 2017-02-09 14:33:03
I used it for the finish of the screw thread, but it broke with police at the mountain position. The screw thread was not painful, so I was able to take it easily but I was surprised.
This review is about item#6624396.
Threading to a thick walled steel pipe
5
From Japan
On 2013-10-09 13:20:14
Work efficiency has been improved compared to the products we have used until now. I would like to make it standard equipment in the future.
This review is about item#06624396.