Buy more than* S$200* and get FREE SHIPPING

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH9 P M5x0.8

by OSG
Item.#
09018861
Mfr.#
NRT RH9 P M5x0.8
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P (for through-hole)
Angle Width K (mm)
4.5
Surface Processing
Homo processing
Overall Length L (mm)
60
Lower Neck Part L1 (mm)
22
Material
High-speed steel (HSS)
Angle Length Lk (mm)
7
Shank Diameter d (phi mm)
5.5
Pricision
RH9
Screw Diameter
M5
Pitch (mm)
0.8