Buy more than* S$200* and get FREE SHIPPING

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH4 P M6x1

by OSG
Item.#
09018886
Mfr.#
NRT RH4 P M6x1
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Material
High-speed steel (HSS)
Angle Length Lk (mm)
7
Shank Diameter d (phi mm)
6
Pricision
RH4
Screw Diameter
M6
Pitch (mm)
1
Chamfer Lcf
4P (for through-hole)
Angle Width K (mm)
4.5
Surface Processing
Homo processing
Overall Length L (mm)
62
Lower Neck Part L1 (mm)
24