Buy more than* S$200* and get FREE SHIPPING

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH9 P M6x1

by OSG
Item.#
09018904
Mfr.#
NRT RH9 P M6x1
Package Qty.
1PC
Ship pack of
1
18.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pricision
RH9
Screw Diameter
M6
Pitch (mm)
1
Chamfer Lcf
4P (for through-hole)
Angle Width K (mm)
4.5
Surface Processing
Homo processing
Overall Length L (mm)
62
Lower Neck Part L1 (mm)
24
Material
High-speed steel (HSS)
Angle Length Lk (mm)
7
Shank Diameter d (phi mm)
6