Buy more than* S$200* and get FREE SHIPPING

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH5 P M8x1.25

by OSG
Item.#
09018947
Mfr.#
NRT RH5 P M8x1.25
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
70
Pitch (mm)
1.25
Chamfer Lcf
4P (for through-hole)
Angle Width K (mm)
5
Surface Processing
Homo processing
Screw Diameter
M8
Material
High-speed steel (HSS)
Angle Length Lk (mm)
8
Shank Diameter d (phi mm)
6.2
Pricision
RH5