Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH4 P M8x1

by OSG
Item.#
09018983
Mfr.#
NRT RH4 P M8x1
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Angle Length Lk (mm)
8
Shank Diameter d (phi mm)
6.2
Pricision
RH4
Screw Diameter
M8
Material
High-speed steel (HSS)
Angle Width K (mm)
5
Surface Processing
Homo processing
Overall Length L (mm)
70
Pitch (mm)
1
Chamfer Lcf
4P (for through-hole)