Buy more than* S$200* and get FREE SHIPPING

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH7 P M8x1

by OSG
Item.#
09019001
Mfr.#
NRT RH7 P M8x1
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Angle Width K (mm)
5
Surface Processing
Homo processing
Overall Length L (mm)
70
Pitch (mm)
1
Chamfer Lcf
4P (for through-hole)
Shank Diameter d (phi mm)
6.2
Pricision
RH7
Screw Diameter
M8
Material
High-speed steel (HSS)
Angle Length Lk (mm)
8