Buy more than* S$200* and get FREE SHIPPING

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH5 P M10x1.5

by OSG
Item.#
09019026
Mfr.#
NRT RH5 P M10x1.5
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Material
High-speed steel (HSS)
Angle Length Lk (mm)
8
Screw Length Lc (mm)
19
Surface Processing
Homo processing
Overall Length L (mm)
75
Pitch (mm)
1.5
Chamfer Lcf
4P (for through-hole)
Angle Width K (mm)
5.5
Shank Diameter d (phi mm)
7
Pricision
RH5
Screw Diameter
M10