Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH6 P M12x1.75

by OSG
Item.#
09019166
Mfr.#
NRT RH6 P M12x1.75
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Material
High-speed steel (HSS)
Angle Length Lk (mm)
9
Screw Length Lc (mm)
23
Surface Processing
Homo processing
Overall Length L (mm)
82
Pitch (mm)
1.75
Chamfer Lcf
4P (for through-hole)
Angle Width K (mm)
6.5
Shank Diameter d (phi mm)
8.5
Pricision
RH6
Screw Diameter
M12