Buy more than* S$200* and get FREE SHIPPING

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH8 P M12x1.75

by OSG
Item.#
09019184
Mfr.#
NRT RH8 P M12x1.75
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Material
High-speed steel (HSS)
Angle Length Lk (mm)
9
Screw Length Lc (mm)
23
Surface Processing
Homo processing
Overall Length L (mm)
82
Pitch (mm)
1.75
Chamfer Lcf
4P (for through-hole)
Angle Width K (mm)
6.5
Shank Diameter d (phi mm)
8.5
Pricision
RH8
Screw Diameter
M12