Buy more than* S$200* and get FREE SHIPPING

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH10 P M14x2

by OSG
Item.#
09019385
Mfr.#
NRT RH10 P M14x2
Package Qty.
1PC
Ship pack of
1
55.58 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
10.5
Pricision
RH10
Screw Diameter
M14
Material
High-speed steel (HSS)
Angle Width K (mm)
8
Surface Processing
Homo processing
Overall Length L (mm)
88
Pitch (mm)
2
Chamfer Lcf
4P (for through-hole)
Screw Length Lc (mm)
25