Buy more than* S$200* and get FREE SHIPPING

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH10 P M16x2

by OSG
Item.#
09019421
Mfr.#
NRT RH10 P M16x2
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Material
High-speed steel (HSS)
Screw Length Lc (mm)
27
Surface Processing
Homo processing
Overall Length L (mm)
95
Pitch (mm)
2
Chamfer Lcf
4P (for through-hole)
Shank Diameter d (phi mm)
12.5
Pricision
RH10
Screw Diameter
M16