Buy more than* S$200* and get FREE SHIPPING

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH11 P M18x2.5

by OSG
Item.#
09019464
Mfr.#
NRT RH11 P M18x2.5
Package Qty.
1PC
Ship pack of
1
94.40 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Screw Diameter
M18
Material
High-speed steel (HSS)
Screw Length Lc (mm)
29
Surface Processing
Homo processing
Overall Length L (mm)
100
Pitch (mm)
2.5
Chamfer Lcf
4P (for through-hole)
Shank Diameter d (phi mm)
14
Pricision
RH11