New roll tap (For steel)(NRT) NRT RH11 B M20x2.5
(2)
Item.#
09019516
Mfr.#
NRT RH11 B M20x2.5
Package Qty.
1PC
Ship pack of
1
Item Feature
Chamfer
2P
Shank Diameter d (phi mm)
15
Pricision
RH11
Screw Diameter
M20
Material
High-speed steel (HSS)
Screw Length Lc (mm)
30
Surface Processing
Homo processing
Overall Length L (mm)
105
Pitch (mm)
2.5
Chamfer Lcf
2P (blind hole for)
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
1
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
From Japan
On 2017-02-09 14:33:03
I used it for the finish of the screw thread, but it broke with police at the mountain position. The screw thread was not painful, so I was able to take it easily but I was surprised.
Threading to a thick walled steel pipe
From Japan
On 2013-10-09 13:20:14
Work efficiency has been improved compared to the products we have used until now. I would like to make it standard equipment in the future.
Customers Who Bought This Item Also Bought
Top