Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH10 P M20x1.5

by OSG
Item.#
09019525
Mfr.#
NRT RH10 P M20x1.5
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Screw Length Lc (mm)
30
Surface Processing
Homo processing
Overall Length L (mm)
105
Pitch (mm)
1.5
Chamfer Lcf
4P (for through-hole)
Shank Diameter d (phi mm)
15
Pricision
RH10
Screw Diameter
M20
Material
High-speed steel (HSS)