Buy more than* S$200* and get FREE SHIPPING

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH4 P M2x0.25

by OSG
Item.#
09019762
Mfr.#
NRT RH4 P M2x0.25
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
40
Pitch (mm)
0.25
Chamfer Lcf
4P (for through-hole)
Angle Width K (mm)
2.5
Surface Processing
Homo processing
Screw Diameter
M2
Material
High-speed steel (HSS)
Angle Length Lk (mm)
5
Shank Diameter d (phi mm)
3
Pricision
RH4