Buy more than* S$200* and get FREE SHIPPING

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH5 P M2.3x0.4

by OSG
Item.#
09019841
Mfr.#
NRT RH5 P M2.3x0.4
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Angle Width K (mm)
2.5
Surface Processing
Homo processing
Overall Length L (mm)
42
Pitch (mm)
0.4
Chamfer Lcf
4P (for through-hole)
Shank Diameter d (phi mm)
3
Pricision
RH5
Screw Diameter
M2.3
Material
High-speed steel (HSS)
Angle Length Lk (mm)
5