Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH3 P No.0-80UNF

by OSG
Item.#
09019972
Mfr.#
NRT RH3 P No.0-80UNF
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Angle Length Lk (mm)
5
Shank Diameter d (phi mm)
3
Surface Processing
Homo processing
Overall Length L (mm)
36
Chamfer Lcf
4P (for through-hole)
Angle Width K (mm)
2.5
Nominal Designation
No.0-80UNF
Pricision
RH3
Material
High-speed steel (HSS)