Buy more than* S$200* and get FREE SHIPPING

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH5 B No.1-64UNC

by OSG
5.00 (1)
Item.#
09020042
Mfr.#
NRT RH5 B No.1-64UNC
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Chamfer
2P
Overall Length L (mm)
36
Chamfer Lcf
2P (blind hole for)
Angle Width K (mm)
2.5
Surface Processing
Homo processing
Nominal Designation
No.1-64UNC
Material
High-speed steel (HSS)
Angle Length Lk (mm)
5
Shank Diameter d (phi mm)
3
Pricision
RH5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screw off to the thick-walled steel pipe
5
From Japan
On 2013-10-09 13:20:14
Work efficiency than until now have been using the product has been improved. The future we would like to with the standard equipment.
This review is about item#06624396.