Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH3 P No.1-72UNF

by OSG
Item.#
09020051
Mfr.#
NRT RH3 P No.1-72UNF
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Surface Processing
Homo processing
Overall Length L (mm)
36
Chamfer Lcf
4P (for through-hole)
Angle Width K (mm)
2.5
Nominal Designation
No.1-72UNF
Pricision
RH3
Material
High-speed steel (HSS)
Angle Length Lk (mm)
5
Shank Diameter d (phi mm)
3