|
New roll tap (For steel)(NRT) NRT RH4 P No.3-56UNF
- Item.#
- 09020216
- Mfr.#
- NRT RH4 P No.3-56UNF
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Material
- High-speed steel (HSS)
- Angle Length Lk (mm)
- 5
- Shank Diameter d (phi mm)
- 3
- Surface Processing
- Homo processing
- Overall Length L (mm)
- 44
- Chamfer Lcf
- 4P (for through-hole)
- Angle Width K (mm)
- 2.5
- Nominal Designation
- No.3-56UNF
- Pricision
- RH4
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought