Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH7 P No.5-40UNC

by OSG
Item.#
09020356
Mfr.#
NRT RH7 P No.5-40UNC
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Screw Length Lc (mm)
9
Nominal Designation
No.5-40UNC
Pricision
RH7
Material
High-speed steel (HSS)
Angle Length Lk (mm)
6
Shank Diameter d (phi mm)
4
Surface Processing
Homo processing
Overall Length L (mm)
46
Chamfer Lcf
4P (for through-hole)
Angle Width K (mm)
3.2