Buy more than* S$200* and get FREE SHIPPING

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH7 P No.6-32UNC

by OSG
Item.#
09020435
Mfr.#
NRT RH7 P No.6-32UNC
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Pricision
RH7
Material
High-speed steel (HSS)
Angle Length Lk (mm)
6
Screw Length Lc (mm)
9
Nominal Designation
No.6-32UNC
Overall Length L (mm)
48
Chamfer Lcf
4P (for through-hole)
Angle Width K (mm)
3.2
Shank Diameter d (phi mm)
4
Surface Processing
Homo processing