Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH6 P No.10-24UNC

by OSG
Item.#
09020575
Mfr.#
NRT RH6 P No.10-24UNC
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
5.5
Surface Processing
Homo processing
Overall Length L (mm)
60
Material
High-speed steel (HSS)
Angle Length Lk (mm)
7
Nominal Designation
No.10-24UNC
Pricision
RH6
Lower Neck Part L1 (mm)
22
Chamfer Lcf
4P (for through-hole)
Angle Width K (mm)
4.5