Buy more than* S$200* and get FREE SHIPPING

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH6 B No.12-24UNC

by OSG
3.50 (2)
Item.#
09020663
Mfr.#
NRT RH6 B No.12-24UNC
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Chamfer
2P
Angle Width K (mm)
4.5
Surface Processing
Homo processing
Nominal Designation
No.12-24UNC
Lower Neck Part L1 (mm)
22
Chamfer Lcf
2P (blind hole for)
Angle Length Lk (mm)
7
Shank Diameter d (phi mm)
5.5
Pricision
RH6
Overall Length L (mm)
60
Material
High-speed steel (HSS)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Bike maintenance
2
From Japan
On 2017-02-09 14:33:03
It was used in the finishing of the thread, but I have cracked Pori' in two mountain position. Since the thread did not hurt, debris, but was taken to simple I was surprised.
This review is about item#6624396.
Screw off to the thick-walled steel pipe
5
From Japan
On 2013-10-09 13:20:14
Work efficiency than until now have been using the product has been improved. The future we would like to with the standard equipment.
This review is about item#06624396.