Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH6 P 1/4-20UNC

by OSG
Item.#
09020733
Mfr.#
NRT RH6 P 1/4-20UNC
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Angle Length Lk (mm)
7
Shank Diameter d (phi mm)
6
Surface Processing
Homo processing
Overall Length L (mm)
62
Material
High-speed steel (HSS)
Angle Width K (mm)
4.5
Nominal Designation
1/4-20UNC
Pricision
RH6
Lower Neck Part L1 (mm)
24
Chamfer Lcf
4P (for through-hole)