Buy more than* S$200* and get FREE SHIPPING

  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)
  •  New roll tap (For steel)(NRT)

New roll tap (For steel)(NRT) NRT RH7 P 1/4-28UNF

by OSG
Item.#
09020794
Mfr.#
NRT RH7 P 1/4-28UNF
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Surface Processing
Homo processing
Overall Length L (mm)
62
Material
High-speed steel (HSS)
Angle Length Lk (mm)
7
Shank Diameter d (phi mm)
6
Pricision
RH7
Lower Neck Part L1 (mm)
24
Chamfer Lcf
4P (for through-hole)
Angle Width K (mm)
4.5
Nominal Designation
1/4-28UNF