Buy more than* S$200* and get FREE SHIPPING

  • Pipe Taper Taps, Spiral Tap, SFT-TPT
  • Pipe Taper Taps, Spiral Tap, SFT-TPT
  • Pipe Taper Taps, Spiral Tap, SFT-TPT

Pipe Taper Taps, Spiral Tap, SFT-TPT SFT-TPT 2 PT1/4-19

by OSG
Item.#
09024364
Mfr.#
SFT-TPT 2 PT1/4-19
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Pricision
JIS2
Screw Length Lc (mm)
28
Dimensions k (mm)
9
Shank Diameter d (phi mm)
11
Nominal Designation
1/4-19
Chamfer
2.5P
Material
Heiss
Dimensions Lk (mm)
12
Standard Position Diameter Lp (mm)
21
Overall Length L (mm)
62
Number of Flutes
4