Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pipe Taper Taps, Spiral Tap, SFT-TPT
  • Pipe Taper Taps, Spiral Tap, SFT-TPT
  • Pipe Taper Taps, Spiral Tap, SFT-TPT

Pipe Taper Taps, Spiral Tap, SFT-TPT SFT-TPT 2 PT1/2-14

by OSG
Item.#
09024382
Mfr.#
SFT-TPT 2 PT1/2-14
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Pricision
JIS2
Screw Length Lc (mm)
35
Dimensions k (mm)
14
Shank Diameter d (phi mm)
18
Nominal Designation
1/2-14
Chamfer
2.5P
Material
Heiss
Dimensions Lk (mm)
17
Standard Position Diameter Lp (mm)
25
Overall Length L (mm)
80
Number of Flutes
4