Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pipe Taper Taps, Spiral Tap, SFT-TPT
  • Pipe Taper Taps, Spiral Tap, SFT-TPT
  • Pipe Taper Taps, Spiral Tap, SFT-TPT

Pipe Taper Taps, Spiral Tap, SFT-TPT SFT-TPT 2 PT3/4-14

by OSG
Item.#
09024391
Mfr.#
SFT-TPT 2 PT3/4-14
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Pricision
JIS2
Screw Length Lc (mm)
35
Dimensions k (mm)
17
Shank Diameter d (phi mm)
23
Nominal Designation
3/4-14
Chamfer
2.5P
Material
Heiss
Dimensions Lk (mm)
20
Standard Position Diameter Lp (mm)
25
Overall Length L (mm)
85
Number of Flutes
4